Shop All Plug Adapters
Thermocube
Thermocube 2 20-30F
Mfr # TC-2
Zoro # G800489231
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermocube
- MFR # TC-2
- Zoro # G800489231
- UPC # 750433200620
- Country of Origin United States
- Category Plug Adapters
Description
The Thermo Cube is a unique patented electrical device that plugs into a standard 15 amp electrical outlet and turns power on automatically according to ambient air temperature saving money by using power only when temperatures require heating or cooling. There are five models available with different temperature ranges to choose from. Each unit has two receptacles for use with more than one electrical device. Cold weather model TC-1 turns on at approximately 0°F and turns off as temperature rises above 10°F. It is ideal for automotive applications including engine and battery heaters. One year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- TAYMAC Rigid T Assembly, Stamped Alum., 2-1/2" (RLT250)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 250V AC/DC Volt Rating (LFR25200-3C)
- THERMOCUBE Thermocube 3 35-45F (TC-3)
- THERMOCUBE Thermocube 21 78-70F (TC-21)
- VIRTUAL KAB-3FLU Green 3 Outlet Heavy Duty Outdoor Adapter (VI583580)
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- AC WORKS Adapter NEMA 6-20P 20A 250V Plug to NEMA L6-20R 20A 250V Locking Connector (AD620L620)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- AC WORKS Adapter L6-30P 30A 250V 3-Prong Locking Plug to 2 Connectors (ADVL630L630)
- Thermocube Plug Adapters