Shop All Air Deflectors
Thermo-Tec
THERMO TEC 14130 Thermal Acoustic Insulation 24 X 48 In.
Mfr # T19-14130
Zoro # G703951903
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermo-Tec
- MFR # T19-14130
- Zoro # G703951903
- UPC # 747925272838
- Country of Origin China
- Category Air Deflectors
Description
This lightweight, durable shield does everything - reduces sound, absorbs vibration, protects from radiant heat and provides an extra layer of insulated padding. The product features 100 Percent polyester fiber felt that provides sound and comfort control and a high tech foil heat barrier that blocks over 90 Percent of radiant heat. Thermo Guard Flame Retardant is very easy to apply and it can be trimmed to fit anywhere. Great for use in trucks, RVs, buses, cars, aircraft and homes
Features- Highest Quality Thermal Heat And Sound Insulation
- All Materials Flame Retardant Conforms To Federal Motor Vehicle Safety Standard 203
- Non Allergenic, Non Toxic
- Type - Sheet
- Material - Synthetic Fiber
- Length - 48 in.
- Width - 24 in.
- Installation Type - Spray-On Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-5/32 x 10-3/8 In (BT9454)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- PERFORM TOOL Perform Tool W1600 1.5 Ton Scissor Jack (W1600)
- AUTO VENTSHADE 09-17 RAM 1500 EXCLUDES SPORT HOOD AEROSKIN MATTE BLACK (377004)
- AUTO VENTSHADE 11-15 EXPLORER AEROSKIN HOODPROTECTOR-SMOKE (322045)
- WESTIN Tape On Wind Deflector 2pc (72-69464)
- WESTIN Platinum Bug Shield (72-94134)
- WEATHERTECH Front/Rear Side Window Deflectors, 84537 (84537)
- STAMPEDE 14-16 SIERRA 1500 SMOKE VP HOOD PROTECTOR (2051-2)
- WEATHERTECH Front/Rear Side Window Deflectors, 82703 (82703)
- Thermo-Tec Air Deflectors