Shop All Engine Components
Thermo-Tec
THERMO TEC 14005 Heat Shield Material Thermo Sleeve 3 Ft.
Mfr # T19-14005
Zoro # G304074261
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermo-Tec
- MFR # T19-14005
- Zoro # G304074261
- Country of Origin China
- Category Engine Components
Description
Thermo Sleeve is the combination of a high temperature fabric laminated to a highly reflective mylar foil. It provides protection from radiant heat for hoses and wires. Thermo Sleeve’s ultra lightweight construction provides more insulation than traditional bulky rubber coated fiberglass. The aluminized sleeve reflects over 90 Percent of radiant heat; it is fire proof and oil resistant
Features- Provides Protection From Radiant Heat For Hoses And Wires
- The Aluminized Sleeve Reflects Over 90 Percent Of Radiant Heat
- Fire Proof And Oil Resistant.
- Length - 36 in.
- Width - 1/4 To 1/2 in. Inside Diameter
- Maximum Temperature (Deg F) - 2000 Degrees Fahrenheit Radiant And 750 Degrees Fahrenheit Direct
- Material - Mylar Foil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Stabilizer Bar Bushing Kit - Front To Frame, K200216 (K200216)
- GROTE LIGHTING REFLECTOR-12 SILVER- PLASTIC STRIP (41121)
- KEYSCO TOOLS Wall Mount Masker, 36" (ALC78009)
- TROLLMASTER Yamaha High Thrust Large Power Head 9.9, 15 (2005) (TM210HWKIT)
- THERMO-TEC THERMO TEC 14610 Thermal Acoustic Insulation 24 X 36 In. (T19-14610)
- THERMO-TEC Thermo-Tec THE11021 1 in. x 50 ft. x 0.06 in. Thick Black Graphite Exhaust Insulating Wrap (THE11021)
- CFR PERFORMANCE CFR HZ-9197-Z Chevy Gm Turbo Th-400 Steel Transmission Pan Deep Sump-Zinc (HZ-9198-C)
- STANDARD IGNITION Diesel Glow Plug Wiring Harness, Gp119 (GP119)
- MOTORMITE ENGINE COOLANT RECOVERY KIT (54002)
- ANCHOR INDUSTRIES Ford V8 5.8 68-56/Linc V8 7.0 65-58/Merc Motor Mount, 2141 (2141)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- Thermo-Tec Engine Components