Thermo-Tec

THERMO TEC 13575 Heat Barrier Adhesive 12 X 24


product price: $45.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

The adhesive backed composite material can be easily applied to any surface or wrapped around a hose or wire to make a clean, professional appearance. The highly reflective surface is capable of withstanding radiant temperatures.

Features
  • The Highly Reflective Surface Is Capable Of Withstanding Radiant Temperatures.
  • Length - 24 in.
  • Width - 12 in.
  • Maximum Temperature (Deg F) - 2000 Degrees Fahrenheit Radiant And 300 Degrees Fahrenheit Direct
  • Material - Silica

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.