Shop All Flasks
Thermo Scientific
Flask Clips for 125mL flasks
Mfr # 3166221
Zoro # G7257535
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermo Scientific
- MFR # 3166221
- Zoro # G7257535
- Country of Origin United States
- Category Flasks
Details
Item | Flask Clips for 125mL flasks |
Description
Flask Clips for 125mL flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- UNITRON LED-3000 Ring Light (LED3000)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- THERMO SCIENTIFIC Nalgene 2 L Hdpe Dewar Flask (4150-2000)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- SYNTHWARE FLASK, ROUND BOTTOM, 4 NECK, CENTER 45/50, OTHER 29/42, 5L (F21585L)
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- CHEMGLASS Round Bottom Flask, 25mL (CG-1524-A-02)
- SYNTHWARE FLASK, 1L FILTERING, 40/35 (F100004)
- Thermo Scientific Flasks