Shop All Flasks
Thermo Scientific
Flask Clips for 1000mL flasks
Mfr # 3166200
Zoro # G7257334
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermo Scientific
- MFR # 3166200
- Zoro # G7257334
- Country of Origin United States
- Category Flasks
Details
Item | Flask Clips for 1000mL flasks |
Description
Flask Clips for 1000mL flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- THERMO SCIENTIFIC Nalgene 2 L Hdpe Dewar Flask (4150-2000)
- SYNTHWARE FLASK, ROUND BOTTOM, 4-NECK, ANGLED, 14/20, 14/20, 100mL (F221100)
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- CHEMGLASS Volumetric Flask, 100mL (CG-1602-05)
- CHEMGLASS Round Bottom Flask, 100mL (CG-1520-49)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- Thermo Scientific Labware