Shop All Lab Hot Plates
Thermo Scientific
Cimarec+ Ceramic Stirrer, 4.25 x 4.25 in
Mfr # S88854100
Zoro # G7409989
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermo Scientific
- MFR # S88854100
- Zoro # G7409989
- Country of Origin China
- Category Lab Hot Plates
Details
Item | Cimarec+ Ceramic Stirrer,4.25 x 4.25 in |
Description
Cimarec+ Ceramic Stirrer,4.25 x 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodium Thiosulfate, 1.0N, 60 mL (ST2965-B)
- LABCHEM CHEMICAL MAGNESIUM SULFATE 2.25PCT 1L (LC165002)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- THERMO SCIENTIFIC Cimarec+ Ceramic Hot Plate, 4.25 x 4.25 (HP88854100)
- OHAUS Mini Hotplate, HSMNHP4CAL (OH-30392010)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-44)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- Thermo Scientific Lab Hot Plates