Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 25, 37, 56C
Mfr # ACC2457SSC
Zoro # G3978563
original price:
$43.25
26% off
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 25 Degrees , 37 Degrees and 56 Degrees C
- Length 240 mm
- Immersion Depth 76 mm
- Scale Divisions 2 Degrees F
- Fill Spirit
Product Information
- Brand Thermco
- MFR # ACC2457SSC
- Zoro # G3978563
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 240 mm |
Immersion Depth | 76 mm |
Overall Length | 240 mm |
Description
Liquid In Glass Thermometer, Safety Coated, Partial Immersion, 25 Degrees to 56 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.5 Degrees C, Overall Length 240 mm, Incubators and Water Baths
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- VEE GEE 5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F (83110)
- HONEYWELL 10.8-35V-Dc Temperature Transmitter (STT700-1H-F10-00000P-60A0-11S-A-00-00000)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH490)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC6471S)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301S)
- THERMCO Low Pensky-Martens, -5/110C, ASTM9C (ACC009C)
- THERMCO Low Softening Point, 30/180F, ASTM15F (ACC015F)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC637SSC)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC647SSC)
- Thermco Liquid In Glass Thermometers