Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 0 to 200C
Mfr # ACC637S
Zoro # G4735963
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 200 Degrees C
- Length 280 mm
- Immersion Depth 76 mm
- Scale Divisions 1 Degrees C
- Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized
Product Information
- Brand Thermco
- MFR # ACC637S
- Zoro # G4735963
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 280 mm |
Immersion Depth | 76 mm |
Overall Length | 280 mm |
Description
Liquid In Glass Thermometer, Partial Immersion, 0 Degrees to 200 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 280 mm, Ovens and Oil Baths
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Gen Purpose Liquid-In-Glass Thermom, -20 (90260-04)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Black (P9U901426UC)
- LABEXACT Extraction Thimble, Dia 40x123mm, PK25 (12K941)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC6471S)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200SSC)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM101ALF.)
- Thermco Liquid In Glass Thermometers