Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.010
Mfr # GW2545C
Zoro # G8763081
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.010
- Range 1.000/2.000
- Application Specific Gravity
- Standards NIST
Product Information
- Brand Thermco
- MFR # GW2545C
- Zoro # G8763081
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.010 |
Range | 1.000/2.000 |
Application | Specific Gravity |
Standards | NIST |
Temp. Range | 0 Degrees to 120 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.010, Range 1.000/2.000, Length 380mm, Temp. Range 0 Degrees to 120 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- ZORO SELECT Spatula, 19.5 cm L, 5 cm W, Silver (HS15907)
- DIGI-SENSE Traceable Triple-Display Digital Clock/T (90225-39)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- THERMCO Hydrometer, Salt, 0.2 (ACC85112PC)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2550)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- THERMCO Hydrometer, Milk, 1.0/0.001 (GW9500)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- DURAC Precision Combined Form API Hydrometer (B61823-0400)
- Thermco Hydrometers