Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2550
Zoro # G8762616
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.400/1.625
- Application Specific Gravity
- Length 150 mm
Product Information
- Brand Thermco
- MFR # GW2550
- Zoro # G8762616
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 150 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.400/1.625 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.400/1.625, Length 150mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, Solid, No. 6-1/2 (RST6A-S)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2615)
- THERMCO Hydrometer, Density, 0.5 (GW314H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2544C)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW040H)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- Thermco Hydrometers