Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.005
Mfr # GW2547
Zoro # G8762984
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.005
- Range 1.500/2.000
- Application Specific Gravity
- Material Glass
Product Information
- Brand Thermco
- MFR # GW2547
- Zoro # G8762984
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.005 |
Range | 1.500/2.000 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.005, Range 1.500/2.000, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- LOVIBOND Safest Tablet, Chlorine, 100PK (DPD NO.3 HR EVO TABLETS)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2556)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2605)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2553)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2535C)
- Thermco Hydrometers