Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # GW2544C
Zoro # G8763072
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.800/2.000
- Application Specific Gravity
- Standards NIST
Product Information
- Brand Thermco
- MFR # GW2544C
- Zoro # G8763072
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.800/2.000 |
Application | Specific Gravity |
Standards | NIST |
Temp. Range | 0 Degrees to 120 Degrees F |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.800/2.000, Length 380mm, Temp. Range 0 Degrees to 120 Degrees F, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Natural Gravity, 5.9 cu. ft. Cap. (UN 160 230V)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 1000mL (F304000)
- BARNSTEAD Pretreatment Macropure Cartridge for B-P (D0836)
- WATTS UV REPLACEMENT BULB (68108453)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2603)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2555X)
- THERMCO Hydrometer, IRS Alcohol, 1.0 (GW2612)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- VAISALA Sensor (3780113)
- Thermco Hydrometers