Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.002
Mfr # ACC8540PC
Zoro # G8760281
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.000/1.220
- Application Specific Gravity
- Length 300 mm
Product Information
- Brand Thermco
- MFR # ACC8540PC
- Zoro # G8760281
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.000/1.220 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.002, Range 1.000/1.220, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Conductivity Meter, 30 Data Sets (ST300C-B)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- CHEMGLASS Syringe, 1mL, PK100 (CG-3080-01)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2606)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW040H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- Thermco Hydrometers