Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.001
Mfr # GW128H
Zoro # G8761751
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.150/1.200
- Application Specific Gravity
- Material Glass
Product Information
- Brand Thermco
- MFR # GW128H
- Zoro # G8761751
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 260 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.150/1.200 |
Application | Specific Gravity |
Material | Glass |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.150/1.200, Length 260mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Clear, Wash Bottle 500mL, 6 Pack (F11646-0627)
- COLE PARMER Oakton Waterproof All in One pH Electrod (WD-35808-89)
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2546)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2606)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- THERMCO Hydrometer, Brix, 0.1 (GW2517)
- Thermco Hydrometers