Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2571
Zoro # G8763291
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.660/1.730
- Application Specific Gravity
- Length 325 mm
Product Information
- Brand Thermco
- MFR # GW2571
- Zoro # G8763291
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.660/1.730 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.660/1.730, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- AMSCOPE Dust Cover for Small or Reduced Size Microscopes (S) (DC-SE300)
- HYDRION Peracetic Acid Test Strip, 50 Strips (PAA160)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW085H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2564)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2606)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW084H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW112H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2572)
- Thermco Hydrometers