Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2564
Zoro # G8763221
original price:
$40.66
16% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.240/1.310
- Application Specific Gravity
- Standards NIST
Product Information
- Brand Thermco
- MFR # GW2564
- Zoro # G8763221
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.240/1.310 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.240/1.310, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEING SCIENTIFIC Bath (BWB-12)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- VEE GEE Hydrometer, Baume Scale, Glass, 305mm L (6609-2)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2560X)
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- Thermco Hydrometers