Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW2562
Zoro # G8763203
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 1.120/1.190
- Application Specific Gravity
- Length 325 mm
Product Information
- Brand Thermco
- MFR # GW2562
- Zoro # G8763203
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 1.120/1.190 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 1.120/1.190, Length 325mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Confidence Solution, Pint, PK6 (5580)
- UNITED SCIENTIFIC Helium Spectrum Tube (SPTHE01)
- WIRTHCO ENGINEERING WirthCo 32135 Double Capped Funnel - Quart, Yellow (32135)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW106H)
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2615)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2601)
- THERMCO Hydrometer, Brix, 0.5 (ACC8595PC)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- Thermco Hydrometers