Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW088H
Zoro # G8761523
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.950/1.000
- Application Specific Gravity
- Length 330 mm
Product Information
- Brand Thermco
- MFR # GW088H
- Zoro # G8761523
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.950/1.000 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.950/1.000, Length 330mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, PRESSURE EQ, TEFLON STOPCOCK, 250mL, 24/40, 2mm. (F674250)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- LOVIBOND Phosphate HR Tablets (511980BT)
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2553)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- THERMCO Hydrometer, API, 0.2 (GW2504)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW040H)
- VEE GEE Plato Hydrometer, 0 to 8.5 degrees (6614TS-5)
- Thermco Hydrometers