Shop All Hydrometers
Thermco
Hydrometer, Specific Gravity, 0.0005
Mfr # GW085H
Zoro # G8761496
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0005
- Range 0.800/0.850
- Application Specific Gravity
- Length 330 mm
Product Information
- Brand Thermco
- MFR # GW085H
- Zoro # G8761496
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0005 |
Range | 0.800/0.850 |
Application | Specific Gravity |
Standards | NIST |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.800/0.850, Length 330mm, Application Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Sucrose Refractometer ATC (RFT32)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- LABCHEM Nitric Acid, ACS, 2.5L (LC177003)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2547)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2539)
- THERMCO Hydrometer Rack, Long, Top Plate 178mm H (ACCHR7)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2569)
- THERMCO Hydrometer, Salt, 1.0 (ACC8511PC)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2610)
- Thermco Hydrometers