Shop All Hydrometers
Thermco
Hydrometer, Salt, 1.0
Mfr # GW2590
Zoro # G8763991
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Salt
- Scale Divisions 1.0
- Range 0/120%
- Application Salt
- Length 330 mm
Product Information
- Brand Thermco
- MFR # GW2590
- Zoro # G8763991
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | Salt |
Scale Divisions | 1.0 |
Range | 0/120% |
Application | Salt |
Standards | NIST |
Description
Hydrometer, Scale Salt, Scale Divisions 1.0, Range 0/120 Percent, Length 330mm, Application Salt, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Chloride, 12kg (S23020-12000.0)
- LOVIBOND Turbidimeter Kit, Tb350 IR (194300)
- THERMAL DYNAMICS Thermal Dynamics 365-9-8218 Safety Shield Cup (365-9-8218)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- THERMCO Hydrometer Rack, Long, Top Plate 178mm H (ACCHR7)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, Brix, 0.1 (GW2743)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW128H)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2543C)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW2534)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2613)
- Thermco Hydrometers