Shop All Hydrometers
Thermco
Hydrometer, Propylene Glycol, 0.002/1.0
Mfr # GW9000
Zoro # G8764007
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Propylene Glycol
- Scale Divisions 0.002/1.0
- Range 0.990/1.050 and 0/60%
- Application Propylene Glycol
- Length 305 mm
Product Information
- Brand Thermco
- MFR # GW9000
- Zoro # G8764007
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | Propylene Glycol |
Scale Divisions | 0.002/1.0 |
Range | 0.990/1.050 and 0/60% |
Application | Propylene Glycol |
Standards | NIST |
Description
Hydrometer, Scale Propylene Glycol, Scale Divisions 0.002/1.0, Range 0.990/1.050 and 0/60 Percent, Length 305mm, Application Propylene Glycol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- SENSOREX Cmbntn pH Electrde Crtrdge Style nlne (S660CD)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2553)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- THERMCO Hydrometer, Specific Gravity, 0.020 (GW2552A)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, Alcohol, 1.0/2.0 (GW2510)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8540PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- Thermco Hydrometers