Shop All Hydrometers
Thermco
Hydrometer, IRS Alcohol, 0.2
Mfr # GW2607
Zoro # G8764131
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale IRS Alcohol
- Scale Divisions 0.2
- Range 105/125
- Application IRS Alcohol
- Standards NIST
Product Information
- Brand Thermco
- MFR # GW2607
- Zoro # G8764131
- Country of Origin Germany
- Category Hydrometers
Dimensions
Length | 305 mm |
Details
Item | Hydrometer |
Scale | IRS Alcohol |
Scale Divisions | 0.2 |
Range | 105/125 |
Application | IRS Alcohol |
Standards | NIST |
Description
Hydrometer, Scale IRS Alcohol, Scale Divisions 0.2, Range 105/125, Length 305mm, Application IRS Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stirring Rods, Glass, 10 In, PK12 (GSR010)
- REICHERT Refractometer, High Precision, Accuracy 2 (137528L0)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- DIGI-SENSE Type-K Self-Adhesive Tape Probe 1"x, PK 3 (08519-52)
- THERMCO Hydrometer, Brix, 0.1 (GW2742)
- THERMCO Hydrometer, API, 0.2 (GW2503C)
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW115H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW088H)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- Thermco Hydrometers