Shop All Hydrometers
Thermco
Hydrometer, Brix, 0.1
Mfr # GW2516C
Zoro # G8763876
original price:
$47.60
22% off
new price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Brix
- Scale Divisions 0.1
- Range 0/12
- Application Brix
- Length 330 mm
Product Information
- Brand Thermco
- MFR # GW2516C
- Zoro # G8763876
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Hydrometer |
Scale | Brix |
Scale Divisions | 0.1 |
Range | 0/12 |
Application | Brix |
Temp. Range | 0 Degrees to 50 Degrees C |
Standards | NIST |
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 0/12, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 20uL, PK960 (150810)
- DYNALON Dropper Bottle, 100mL, Round, PK10 (224125-0100)
- ZORO SELECT Vial Screw Cap Glass 4ml Clear, PK144 (3LEH1)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2606)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW115H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2568)
- THERMCO Hydrometer, Brix, 0.1 (GW2517)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2603)
- DURAC Hydrometer Baume, Range 39/51 (B61804-0400)
- Thermco Hydrometers