Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW6007X
Zoro # G8762521
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range 40/80
- Application API
- Material Glass
Product Information
- Brand Thermco
- MFR # GW6007X
- Zoro # G8762521
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 380 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | 40/80 |
Application | API |
Material | Glass |
Temp. Range | 0 Degrees to 150 Degrees F |
Standards | NIST |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 40/80, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application API, Standards NIST
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- NALGENE Nalgene HDPE Quick Disconnects, Fi, PK 12 (6150-0010)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW090H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2559)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- THERMCO Hydrometer, IRS Alcohol, 1.0 (GW2612)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- VEE GEE Hydrometer, Specific Gravity, 305mm L (6603-1)
- Thermco Hydrometers