Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW2503C
Zoro # G8762257
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range 19/31
- Application API
- Length 187 mm
Product Information
- Brand Thermco
- MFR # GW2503C
- Zoro # G8762257
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 187 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | 19/31 |
Application | API |
Standards | NIST |
Temp. Range | 20 Degrees to 130 Degrees F |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 19/31, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST
Restrictions
- This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x13mm, Green (HS27551C)
- CORNING PYREX Reusable Serological Pipets, 1-1/1 (7085-1C)
- KIMBLE CHASE Reusable Unmarked Culture Tubes 10, PK72 (45060-13100)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2535)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2542)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2545C)
- THERMCO Hydrometer, IRS Alcohol, 0.5 (GW2616)
- THERMCO Hydrometer, Specific Gravity, 0.010 (GW2539)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW090H)
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2550)
- Thermco Hydrometers