Shop All Hydrometers
Thermco
Hydrometer, API, 0.2
Mfr # GW2502C
Zoro # G8762241
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale API
- Scale Divisions 0.2
- Range 9/21
- Application API
- Standards NIST
Product Information
- Brand Thermco
- MFR # GW2502C
- Zoro # G8762241
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 187 mm |
Details
Item | Hydrometer |
Scale | API |
Scale Divisions | 0.2 |
Range | 9/21 |
Application | API |
Standards | NIST |
Temp. Range | 20 Degrees to 130 Degrees F |
Description
Hydrometer, Scale API, Scale Divisions 0.2, Range 9/21, Length 187mm, Temp. Range 20 Degrees to 130 Degrees F, Application API, Standards NIST
Restrictions
- This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- THERMCO Hydrometer, Specific Gravity, 0.001 (GW106H)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2602)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2568)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2571)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0200)
- Thermco Hydrometers