Shop All Hydrometers
Thermco
Hydrometer, Alcohol, 1.0/2.0
Mfr # GW2510
Zoro # G8764052
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Alcohol
- Scale Divisions 1.0/2.0
- Range 0/100% and 0/200 PRF
- Application Alcohol
- Length 300 mm
Product Information
- Brand Thermco
- MFR # GW2510
- Zoro # G8764052
- Country of Origin Taiwan, Province of China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | Alcohol |
Scale Divisions | 1.0/2.0 |
Range | 0/100% and 0/200 PRF |
Application | Alcohol |
Standards | NIST |
Description
Hydrometer, Scale Alcohol, Scale Divisions 1.0/2.0, Range 0/100 Percent and 0/200 PRF, Length 300 mm, Application Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Gray (513077A)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- GRAYLINE Soda Dispensr Steel Wht (40259)
- THERMCO Hydrometer, Brix, 0.1 (GW2519C)
- THERMCO Hydrometer, Density, 0.5 (GW315H)
- THERMCO Hydrometer, Brix, 0.1 (GW2520C)
- THERMCO Hydrometer, API, 0.2 (GW6004)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2555)
- L-K INDUSTRIES Carrying case, 18" L (T-15570)
- Thermco Hydrometers