Shop All Thermometers
Thermco
5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F
Mfr # ACC320DIG
Zoro # G4714017
original price:
$21.85
4% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -58 Degrees to 302 Degrees
- Temp. Range (C) -50 Degrees to 150 Degrees
- Stem Length 5 in
- Accuracy +/-1.8 Degrees F/ +/-1 Degrees C
- Display 4 Digit Digital LCD
Product Information
- Brand Thermco
- MFR # ACC320DIG
- Zoro # G4714017
- Country of Origin Germany
- Category Thermometers
Dimensions
Stem Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Display Width | 22 mm |
Digit Height | 5 mm |
Display Size | 9 mm H x 22 mm W |
Display Height | 9 mm |
Description
Digital Pocket Thermometer, Top Reading T-Handle Style, Body Style T-Handle, -58 Degrees to 302 Degrees F/-50 Degrees to 150 Degrees C, Stem Length 5 in, NSF Rated No, Includes NIST-Traceable Certificate Yes, Accuracy +/-1.8 Degrees F/+/-1 Degrees C, 9 mm H x 22 mm W Display with 4-Digit LCD - 5 mm Digit Height, Folding Stem No, Quick Reading Yes, Digital
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- PLEASE AND EDELMAN TOMKINS Please And Edelman Tomkins Pocket Tire Pressure Gauge 17-509 (17-509)
- WIKA Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (113.13.20.4000.B)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 2 Max. AC Amps, 2 Max. DC Amps (15XP-B)
- THERMCO Wireless Digital Min/Max Thermometer (ACC895WRFT)
- THERMCO LCD Digital Food Service Thermometer with -32 to 122 (F) (ACC895FRE)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895WB)
- THERMCO 5" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (ACC330DIG)
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F (ACC310DIG)
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895INC)
- BEL-ART H-B FRIO-Temp Ultra Low Freezer Verification Thermometer, -90 to 25C (610040000)
- Thermco Thermometers