Shop All Computer Cases
Thermaltake
The Tower 200 Mini Chassis Black
Mfr # CA1X900S1WN00
Zoro # G110191640
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltake
- MFR # CA1X900S1WN00
- Zoro # G110191640
- UPC # 841163087824
- Country of Origin China
- Category Computer Cases
Description
The Tower 200 is a mini-ITX case with a vertical case design that offers fantastic viewing. It comes with two pre-installed CT140 fans, each 140mm wide, for exceptional thermal efficiency. Also, the Tower 200 can accommodate a 4090 GPU, a standard-size power supply up to 220mm, and a 280mm radiator for optimal performance. In addition to the two pre-installed fans, one 140mm at the top and one 140mm at the rear, you can also mount a 120/140mm fan on top of the power cover. These features allow for easy integration of the latest PC hardware without compromising on the building experience, making The Tower 200 an excellent choice for those looking to expand their hardware capabilities. Moreover, The Tower 200 retains the iconic contours of its predecessors, with its vertical body design that allows the chassis to have a smaller footprint, providing flexibility and minimizing obstructions to your gaming and workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yaskawa 142198-1 Battery (142198-1)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- SANOXY USB 3.0 2 in 1 HighSpeed Memory Card Reader Adapter for Micro SD SDXC TF T-Flash (SANOXY-CABLE116)
- TIMEX Expedition® Camper Nylon Strap Watch - Black (T42571JV)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- VIRTUAL Define 7 Compact Black Brushed Aluminum & Steel ATX Compact Silent Mid Tower Computer Case (VI2611047)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- ANTEC Value Solution Series VSK3000 Elite, Black SGCC Micro ATX Tower Computer Case (VSK3000ELITE)
- Thermaltake Computer Cases