Shop All Computer Power Supplies
Thermaltake
Smart RGB 500W 80 PLUS ATX12V 2.3 Power Supply w/ Active PFC (Black)
Mfr # PS-SPR-0500NHFAWU-1
Zoro # G5751034
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.4"
- Width 5.9"
- Depth 5.5"
- Output Power 500 W
- Product Type Power Supply
Product Information
- Brand Thermaltake
- MFR # PS-SPR-0500NHFAWU-1
- Zoro # G5751034
- UPC # 841163000427
- Country of Origin Switzerland
- Category Computer Power Supplies
Dimensions
Height | 3.4" |
Width | 5.9" |
Depth | 5.5" |
Details
Output Power | 500 W |
Product Type | Power Supply |
Input Voltage | 230 V AC |
Description
Smart RGB PS-SPR-0500NHFAWU-1 500W 80 PLUS ATX12V 2.3 Power Supply w/ Active PFC (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Button Cell Battery, 1/3 N, Lithium, 3V (DL1/3NBPK)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- SCHNEIDER ELECTRIC Schneider Electric IT USA RBC35 Replacement Battery Cartridge No. 35 (RBC35)
- IHOME Rechargeable Bluetooth Outdoor Solar Rock LED Speaker Set with Multilink (IHRK-500LTMS-PR)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- COOLMAX 500W ATX 12V V2.0 Power Supply (I-500)
- JONARD TOOLS Optical Network Power Meter (PON-55)
- LLB LLB: Preview REPLACEMENT 12V AC Power Adapter Cable (XTOOL) (XTL-YGY-122000)
- PLUGABLE TECHNOLOGIES Plugable Technologies USB-AUDIO 3.5 mm USB Audio Adapter with Two Audio Ports (USB-AUDIO)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- Thermaltake Computer Power Supplies