Shop All Computer Cases
Thermaltake
CA-1Q9-00S1WN-00 S100 Tempered Glass Black Edition Micro-ATX Mini-Tower Computer Case
Mfr # CA1Q900S1WN00
Zoro # G710126608
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltake
- MFR # CA1Q900S1WN00
- Zoro # G710126608
- UPC # 841163075098
- Country of Origin China
- Category Computer Cases
Description
The S100 Tempered Glass Edition Micro Chassis combines sophistication, elegance, and simplicity and is built with modern steel construction. Based on the key features of S Series chassis TG, the S100 TG Snow is designed to be even more compact and is manufactured with one tempered glass window on the left for a stunning view and one preinstalled 120mm standard fan at the rear for fundamental ventilation. The flexibility is limitless for high-end components. The S100 TG Snow Micro Chassis is a great fit for users who are looking for a budget friendly and stylish chassis.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VCOM 6ft USB 2.0 Type A Male to Micro USB Male Cable (CU271-6FEET)
- AVID Ae-08 Headphones (2AE0-8STERE-O32)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 6 Pack (ML7-12MP6361737)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- LIAN-LI Lian Li V3000 Plus - Ggf Edition - Ft - Extended Atx / Ssi Eeb (V3000PW)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- BE QUIET! Silent Base 601 SILVER Mid-Tower ATX Computer Case w/Window, Two 140mm (BGW27)
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- Thermaltake Computer Cases