Shop All Computer Power Supplies
Thermaltak Technology Co Ltd
Thermaltake TR-600 Power Supply TR2 600W 80 Plus Bronze Active PFC Retail
Mfr # TR-600
Zoro # G403687089
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # TR-600
- Zoro # G403687089
- UPC # 841163042670
- Country of Origin China
- Category Computer Power Supplies
Description
TR2 series is designed with mainstream PC in mind. With Thermaltake's state-of-the-art circuitry design capability and advanced packaging technology, it is capable of providing the same level of high efficiency and power protection that you have come to expect from Thermaltake's full range of power supply. TR2 series power supply all carries an industry-leading 5 Year Limited Warranty for the ultimate piece of mind.
Input Voltage: 110 V AC, 220 V AC.
Input Voltage Range: 115 V AC to 230 V AC.
Efficiency: 72%.
Number of Fans: 1.
Protection Type: Over Current, Over Power, Over Temperature, Over Voltage, Overload, Short Circuit, Under Voltage.
ATI CrossFire Supported: Yes.
NVIDIA SLI Supported: Yes.
Input Voltage Type: AC.
Input Voltage: 110 V AC, 220 V AC.
Input Voltage Range: 115 V AC to 230 V AC.
Number of +12V Rails: 2.
Output Voltage: -12 V DC @ 300 mA, 12 V DC @ 20 A, 12 V DC @ 23 A, 3.3 V DC @ 22 A, 5 V DC @ 18 A, 5 V DC @ 2.50 A.
Output Power: 600 W.
Form Factor: Internal.
Dimensions: 3.4" Height x 5.9" Width x 5.5" Depth.
Compatibility: Intel CPUs: Core i5, Core i7.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7L-BS Replaces Kawasaki KFX450R ATK Aprillia With 12V 1Amp Charger (MAX3832385)
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- ZEUS BATTERY PRODUCTS 4Ah 6V F1 Sealed Lead Acid Battery (PC4.5-6XBF1)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- TARGUS 65W USB C Laptop Charger Black, APA104BT (APA104BT)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- LLB LLB: Preview REPLACEMENT 12V AC Power Adapter Cable (XTOOL) (XTL-YGY-122000)
- Thermaltak Technology Co Ltd Computer Power Supplies