Shop All Mobile Computers & Accessories
Thermaltak Technology Co Ltd
Thermaltake PS-TPG-0650FPCGUS-R 650 watt Power Supply; 12 V ToughPower Grand RGB - Gold
Mfr # PS-TPG-0650FPCGUS-R
Zoro # G104030566
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # PS-TPG-0650FPCGUS-R
- Zoro # G104030566
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- One button to your desired color
- Power supply fan face-up placement for better cooling
- Ultra quiet smart zero fan
- Color: Gold
- Efficiency: 90%
- Input Voltage: 120 V AC
- Output Power: 650 W
- Form Factor: Internal
- Height: 3.4 in.
- Width: 5.9 in.
- Depth: 6.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 7Ah, UB1270, F1 Faston Tab Terminal, AGM Type (40800)
- ILC Replacement For TROJAN J250P, 4PK (J250P-4-PACK)
- AIPHONE Intercoms (LEF-10)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Sureway SW-1005 (ML7-6123520)
- HI-TEC Epad II Usb Electonic Signature Capture Pad (HI59107)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- CMPLE CMPLE 308-N RJ-45 Color Coded Strain Relief Boots- WHITE- 50pcs (308-N)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- LIVEWIRE Compushade Universal Mega Monitor Hood; 18-26 in. (LI2582)
- NEXTGEN Vuryte Vuryser2 Plus Monitor Riser; Single; Black (NE899237)
- Thermaltak Technology Co Ltd Mobile Computers & Accessories