Shop All Computer Power Supplies
Thermaltak Technology Co Ltd
Thermaltake PS-SPD0430 Smart 430W 80 Plus ATX12V 2.3 Power Supply; Black
Mfr # PS-SPD0430
Zoro # G703693834
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # PS-SPD0430
- Zoro # G703693834
- UPC # 841163002285
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- Thermaltake Smart 430W
- 120mm Ultra Quiet Fan
- Multiple connectors
- 80 PLUS Standard Certified and Intel C6/C7 States Ready
- High-quality components
- Single +12V output
- Maximum Power: 430 W
- Voltage: 100V AC ~ 240V AC
- Current: 8A (max)
- Frequency Range: 50 ~ 60 Hz
- Form Factor: Intel ATX 12V 2.3
- Efficiency: 82-86% efficiency @ 20-100% load
- Hold-up Time: 16ms (min) within 80% load
- Power Good Signal: 100 ~ 500 ms
- Power Factor Correction: Active PFC
- Fan: 120mm Fan (1800 RPM ± 10%)
- MTBF: >100,000 hours
- Output: +3.3V @ 20A; +5V @ 13A; +12V @ 32A; -12V @ 0.5A; +5VSB @ 2.5A
- Connectors: 1x 20+4pin Main Connector, 1x 4+4pin ATX 12V Connector, 2x 6+2pin PCI-Express Connectors, 4x 4pin SATA Connectors, 4x 4pin Peripheral Connectors, 1x 4pin FDD Connector
- Safety Approval: CE, CB, TUV, UL, FCC
- Color: Black
- Dimensions (WxDxH): 150.0 x 140.0 x 86.0 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Battery, Replacement For Upg UB645 (UB645)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- MIGHTY MAX BATTERY 6V 12AH SLA Replacement Battery for Leoch LP6-10, DJW6-12 - 10PK (MAX3817366)
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- TYCON SYSTEMS 48V 240W DIN Rail Industrial Pwr Supply (PSDIN-48-240W)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- Thermaltak Technology Co Ltd Computer Power Supplies