Shop All Networking Hardware
Thermaltak Technology Co Ltd
Thermaltake CL-N002-PL12BL-AMassive Tm Laptop Cooler
Mfr # CL-N002-PL12BL-A
Zoro # G404035179
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # CL-N002-PL12BL-A
- Zoro # G404035179
- UPC # 841163052983
- Country of Origin China
- Category Networking Hardware
Description
Features
- Designed with Thermaltake the first ever adjustable temperature sensor display control panel aluminum design and dual 120 mm. temperature regulated fans to suit user's preference in accordance with the laptop size or various heat generated points to create the best thermal performance.
- The excellent ergonomic design makes the most comfortable viewing angle and hand position.
- Extreme Ventilation.
- Ergonomic Humanity.
- Thin and light .
- Color - Black.
- Material - Aluminum + Plastic.
- Rated Current - 0.46 A.
- Rated Voltage - 5 V.
- Fan Speed - 1000 R.P.M ( Turbo 1300 R.P.M ).
- Noise - 31 dBA.
- Air Flow - 61.27 CFM.
- Air Pressure - 1.59 mm-H2O.
- Compatibility - For 10~ 17 in.Notebook.
- Sensor - 0 ~99 ?
- Material - SPCC.
- Dimension - 390 x 277.5 x 49.3 mm.
- Fan Dimension - 120 x 120 x 18 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- DYNAMICFUNCTION 8 in. USB OTG Cable Micro USB to Micro USB Male to Male (DY966934)
- HEROS PRIDE Badge Holder, Universal, Black, Leather (9140S)
- EVEREADY AA 15V Indus Battery (EN91)
- CABLE WHOLESALE CableWholesale 301-C50S Shielded Cat 5e Inline Coupler Silver STP RJ45 Female (301-C50S)
- GOOGLE Chromecast with TV - 4K - Snow (GA01919-US)
- FLUKE NETWORKS Fluke Networks LRAT-2000 2000 Network Auto-Tester (LRAT-2000)
- MOXA 1Port J1939 To Modbus/Profinet/Eth./Ip Gateway, M1Mgate5118 (MGate 5118)
- TP-LINK PCIe Network Adapter, TG3468 (TG-3468)
- SIGNIFY Philips PHMSDM16GHC10U1 16 GB Uhs-i U1 Class 10 Micro SD adapter (PHMSDM16GHC10U1)
- VIRTUAL Secure UPG Essential Edition with TZ470, Black - 3 Year (VI3537651)
- Thermaltak Technology Co Ltd Networking Hardware