Thermaltake CA-1L2-00S1WN-00 Level 20 VT Cube Chassis; Black
Mfr # CA-1L2-00S1WN-00
Zoro # G804030408
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # CA-1L2-00S1WN-00
- Zoro # G804030408
- UPC # 841163004548
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Thermaltake is thrilled to show the latest TT Premium product line the Level 20 Series which commemorates 20 years of dedication to the PC industry. The Level 20 VT is the pocket rocket of the Level 20 series, offering massive support inside an M-ATX footprint.
The Level 20 VT is designed to prove that micro cases don’t have to be small on power. It boasts a 200mm fan preinstalled at the front as well as great liquid cooling support, four 4mm tempered glass panels and interchangeable panels with filters. The VT also has a chamber design with a flat motherboard tray that lets you hide away cables, while showing off liquid cooling hardware at the top.
The Level 20 VT takes our latest case innovations and wraps them in an ultra-modern, space-conscious style that’s utterly unique in the case market today.
Specifications- Color: Black
- Side Panel: 4mm Tempered Glass x 4(Left & Right & Front & Top)
- Material: SPCC
- Cooling System Rear (exhaust): 200 x 200 x 30 mm fan (800rpm, 13dBA)
- Expansion Slots: 5
- I/O Port: USB 3.0 x 2,USB 2.0 x 2, HD Audio x 1
- PSU: Standard PS2 PSU (optional)
- Dimension: 13.7 x 13 x 16.9 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5242/w (TL-5242/W TADIRAN)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- RCA Healthcare TV Installation Remote, White/Gray (R130K2)
- MOBILIS 052017 Protech Pack Reinforced Protective Case for Honeywell CT50 / CT60 Mobile Computers (105052017)
- ZEBRA TECHNOLOGIES Zebra Single Slot Charger & Communication Cradle - TC21 & TC26 Handheld Computers CRD-TC2Y-SE1ET-01 (105CRDTC2YSE)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- AZULLE Access4 Essential Zoom (AA1222)
- V7 V7 DS2FSD-2N 17-32 in. Dual Desktop Monitor Stand (DS2FSD-2N)
- Thermaltak Technology Co Ltd Mobile Computers & Accessories