Shop All Server Enclosures & Racks
Thermaltak Technology Co Ltd
Thermaltake CA-1H1-00F1WN-00 The Tower 900; ATX Full Tower - Black
Mfr # CA-1H1-00F1WN-00
Zoro # G804151219
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # CA-1H1-00F1WN-00
- Zoro # G804151219
- Country of Origin China
- Category Server Enclosures & Racks
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices.
Features- Vertical GPU mounting prevents "GPU SAG", especially with watercooling involved
- Supporting up to dual 560mm Radiators on either side with proper mounting for dual loop liquid cooling configurations
- Color: Black
- Series : The Tower 900
- Case Type : ATX FullTower
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Duracell DURA12-1.3F Sealed Lead Acid Replacement Battery 1.3Ah, 12V, F1 (AJC-D1.3S-V-0-191159)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for BK500BLK (MAX3931636)
- MOBILESPEC 4ft & 8ft Micro to USB Cables (MB20M2PKB)
- HAMMOND UNIVERSAL MAGNETIC VENT COVER (MPC616)
- KENDALL HOWARD Kendall Howard LINIER Caster Base (3140-3-001-01)
- COUGAR No Power Supply ATX Mid Tower, MX330-G (MX330-G)
- TRIPP LITE Replacement for Tripp Lite Srwallbrkt4u (SRWALLBRKT4U TRIPP LITE)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- LOWELL 1U Rackmount Shelf with Multi-Hole Slot Pattern (USM-110)
- AVARRO 42U RACK FLLY ASMBLD W/SHLVES, FANS, CASTERS 1322LBS (RK-ER42U)
- Thermaltak Technology Co Ltd Server Enclosures & Racks