Shop All Mobile Computers & Accessories
Thermaltak Technology Co Ltd
Thermaltake AC0015 Accessory Dr. Power II Power Supply Tester Retail
Mfr # AC0015
Zoro # G604030578
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1"
- Width 3"
- Height 5.1"
- Product Type ATX12V Power Supply Tester
- Connectors ATX12V
Product Information
- Brand Thermaltak Technology Co Ltd
- MFR # AC0015
- Zoro # G604030578
- UPC # 841163041451
- Country of Origin China
- Category Mobile Computers & Accessories
Dimensions
Depth | 1" |
Width | 3" |
Height | 5.1" |
Details
Product Type | ATX12V Power Supply Tester |
Connectors | ATX12V |
Description
Dr. Power II is a fully automated power supply tester that enables users to easily and quickly determine if a power supply is defective or not. Cutting overall troubleshooting time considerably. Oversized easy-to-read LCD display and audible alarm helps user determine the exact cause of the failure, if there is one. An indispensable tool for any PC enthusiast or gamer!
Designed from the ground-up, it supports every ATX power supply available today up to ATX12V v2.3.
Oversized LCD panel that accurately shows the value of each specific power rails (within one-tenth of a volt).
Accurate voltage indicating for +12V/+5V/+3.3V/5VSB/-12V.
Built-in output connector's diagnostic system, low-voltage, high-voltage, no voltage, PG alarm systems.
Easily troubleshoots system failure due to unstable power supply.
Built-in alarm system to identify user when the power supply demonstrates abnormal characteristic.
ATX12V Power Supply Tester.
Connectors 24-pin ATX Motherboard; 4-pin ATX12V Motherboard; 8-pin EPS12V Motherboard; 4-pin Peripheral Device; 6-pin PCI-E; 8-pin PCI-E; Serial ATA.
Dimensions: 5.1" Height x 3" Width x 1" Depth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Enersys Np7-12-250 (NP7-12-250 ENERSYS)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- ILC Replacement for Motorcraft Bh-65dc (BH-65DC MOTORCRAFT)
- ROTHENBERGER Battery, 120VAC Charger Input, Li Ion (1000001652)
- SYBA MULTIMEDIA SYBA Multimedia SY-ACC65092 7-12 in. Extra Wide Plastic PC Floor Stand for ATX or E-ATX Case with Adjustable Width from Caster Wheels (SY-ACC65092)
- INSTALL BAY Install Bay GT083 Lil Chizler Hard Card (GT083)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- DYNAMICFUNCTION XPC All-in-One Barebone PC (DY2991240)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- Thermaltak Technology Co Ltd Mobile Computers & Accessories