Shop All Hydraulic Motor Oil Coolers
Thermal Transfer
Oil Coolers DH Series: 1.5-13 GPM, 6.5 L x 15 W x 1.5 Depth, 1/2 NPT Ports
Mfr # 258018
Zoro # G603534534
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Oil Pressure (PSI) 300 PSI
- Max. Temp. 350°F
- Hydraulic Motor GPM 1.5-13
- Oil Port Size (SAE) 1/2 NPT
- Width (In.) 15 in.
Product Information
- Brand Thermal Transfer
- MFR # 258018
- Zoro # G603534534
- UPC # 615986057599
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | 1/2 NPT |
Width (In.) | 15 in. |
Details
Max. Oil Pressure (PSI) | 300 PSI |
Max. Temp. | 350°F |
Hydraulic Motor GPM | 1.5-13 |
Weight | 5 lbs |
Description
Oil flows to 165 GPM, heat removal to 175,000 BTU/HR, Operating pressure 300 PSI. Operating temperature 350 degrees F and test pressure 300 PSI. Contact us for additional options including, built in relief bypass (30 PSI or 60 PSI) available on all models. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Noma/AMF/Dynamark (P-48044)
- IKO IKO IRT Series, Shell Type Needle Roller Bearing Inner Ring, Metric (IRT2538-1)
- SPEEDAIRE Desiccant Filter/Dryer, Quiet Flow, 40 CFM (2YNL4)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/16" Bore (NP-19)
- THERMAL TRANSFER DF Series: 20-110 GPM, 21.25 L x 31.47 W x 7.01 Depth, 1 1/2 NPT Ports (258118)
- THERMAL TRANSFER Oil Coolers MF Series: Thermostatic Temperature Control Kit for MF series (258277)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- Thermal Transfer Hydraulic Motor Oil Coolers