Shop All Hydraulic Motor Oil Coolers
Thermal Transfer
DF Series: 20-110 GPM, 21.25 L x 31.47 W x 7.01 Depth, 1 1/2 NPT Ports
Mfr # 258118
Zoro # G103534447
product price: $1,719.99
/ea
Free Shipping & Returns
$1,719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hydraulic Motor GPM 20-110
- Max. Temp. 350°F
- Width (In.) 31.47 in.
- Oil Port Size (SAE) 1 1/2 NPT
- Max. Oil Pressure (PSI) 300 PSI
Product Information
- Brand Thermal Transfer
- MFR # 258118
- Zoro # G103534447
- UPC # 615986039793
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Width (In.) | 31.47 in. |
Oil Port Size (SAE) | 1 1/2 NPT |
Details
Hydraulic Motor GPM | 20-110 |
Max. Temp. | 350°F |
Max. Oil Pressure (PSI) | 300 PSI |
Weight | 94 lbs |
Voltage | 12 VDC |
Description
Oil flows to 110 GPM. Heavy duty construction. Mounting brackets included- no straps required. Operating pressure 300 PSI. Maximum temperature 350° F. 258-119 has 30 PSI relief bypass. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AN40Z, Pressure Line, 6 micron (ZX-UE319AN40Z)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/2inBoredia. (H1C-050)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 45" (3V450)
- DYNABRADE Female Coupler, 1/4" (95674)
- THERMAL TRANSFER Oil Coolers MF Series: Thermostatic Temperature Control Kit for MF series (258277)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- THERMAL TRANSFER Oil Coolers DH Series: 1.5-13 GPM, 6.5 L x 15 W x 1.5 Depth, 1/2 NPT Ports (258018)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- Thermal Transfer Hydraulic Motor Oil Coolers