Shop All Plasma Cutting Accessories
Thermal Dynamics
Tip, Plasma Cutting Application, 60A, PK10
Mfr # 9-7726
Zoro # G5986508
product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Thermal Dynamics Plasma Cutting Torch
- Amps 60
- Application Plasma Cutting
- Compatible with Series PCH-102, PCH-60, PCH-62, PCM-102, PCM-60, PCM-62
- For Plasma Cutter Series Cutmaster 50, Pak Master 100XLP, Pak Master 50XL, Pak Master 50XLP, Pak Master 75XL, Pak Master 75XLP
Product Information
- Brand Thermal Dynamics
- MFR # 9-7726
- Zoro # G5986508
- UPC # 699488702690
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | Thermal Dynamics Plasma Cutting Torch |
Amps | 60 |
Application | Plasma Cutting |
Compatible with Series | PCH-102, PCH-60, PCH-62, PCM-102, PCM-60, PCM-62 |
For Plasma Cutter Series | Cutmaster 50, Pak Master 100XLP, Pak Master 50XL, Pak Master 50XLP, Pak Master 75XL, Pak Master 75XLP |
Maximum Current | 60 A |
Compatible with Manufacturer Part Number | PCH/M-102, PCH/M-60, PCH/M-62 |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Compatible with Brand | Thermal Dynamics |
Cutting Configuration | Standoff Cutting |
Description
Tip, For Plasma Cutter Series Cutmaster 50, Pak Master 100XLP, Pak Master 50XL, Pak Master 50XLP, Pak Master 75XL, Pak Master 75XLP, Compatible with Series PCH-102, PCH-60, PCH-62, PCM-102, PCM-60, PCM-62, Compatible with Brand Thermal Dynamics, Maximum Current 60 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Manufacturer Part Number PCH/M-102, PCH/M-60, PCH/M-62, Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-20-25)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED010105)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- BLUEFIRE Self-Igniting Super Swirl Torch (HZ-8394)
- THERMAL DYNAMICS Torch, Replacement, for 20 ft. QD Torch (4-5604)
- THERMAL DYNAMICS Electrode, 55 A, PK5 (8-7502)
- THERMAL DYNAMICS Shield Cap Deflector, For 2CZF1 and 2CZF2 (9-8243)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- THERMAL DYNAMICS Plasma Cut Tip, 80A, For PCH80, PK10 (8-7503)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 30 Amps (5-2550)
- Thermal Dynamics Plasma Cutting Accessories