Shop All Welding Accessories
Thermal Dynamics
Standoff Cut Guide, Attach to Shield Cup
Mfr # 9-8281
Zoro # G2493233
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Provides Predetermined Standoff Distance
- Welding Processes Plasma Cutting
- Application Attaches to Shield Cup
- Maximum Current 100 A
- Compatible with Brand Thermal Dynamics
Product Information
- Brand Thermal Dynamics
- MFR # 9-8281
- Zoro # G2493233
- UPC # 699488784177
- Country of Origin United States
- Category Welding Accessories
Details
Item | Standoff Cutting Guide |
Function | Provides Predetermined Standoff Distance |
Welding Processes | Plasma Cutting |
Application | Attaches to Shield Cup |
Maximum Current | 100 A |
Compatible with Brand | Thermal Dynamics |
For Plasma Torch Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Torch Series | SL100, SL60 |
Cutting Guide Type | Drag Cutting |
Cutting Configuration | Standoff Cutting Guide |
Description
Standoff Cutting Guide, Cutting Guide Type Drag Cutting, Cutting Configuration Standoff Cutting Guide, Compatible with Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, Includes -, Welding Processes Plasma Cutting, Maximum Current 100 A, Application Attaches to Shield Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER308LSi .045 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI045-10)
- MAG-MATE TIG Torch Holder Magnet w/2 WS301 (WTHT01WS300PK02)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .035" to .045", 15' (1440-1103) (PA44-3545-15)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Leather Lead Cover, 20 Ft with Snaps (9-1260)
- THERMAL DYNAMICS Leather Leads Cover, 25 Ft with Snaps (9-1270)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- POWERWELD Magnetic Square with Single Switch Magnet, 55kg Pull Force (PWSSMAG-55)
- Thermal Dynamics Welding Accessories