Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Gouging Tip, A Style, 40A, PK5
Mfr # 9-8225
Zoro # G3215362
product price: $20.49
/pk 5, $4.10/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Series SL100, SL60
- For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
- Welding Processes Plasma Cutting
- For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
- Compatible with Manufacturer Part Number 9-8213, 9-8215
Product Information
- Brand Thermal Dynamics
- MFR # 9-8225
- Zoro # G3215362
- UPC # 699488759069
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
Compatible with Series | SL100, SL60 |
For Plasma Cutter Model | 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5 |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82 |
Compatible with Manufacturer Part Number | 9-8213, 9-8215 |
Compatible with Model | 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
For Plasma Torch Type | Handheld |
Maximum Current | 40 A |
Compatible with Brand | Thermal Dynamics |
Cutting Configuration | Gouging |
Description
Tip, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Cleaning Swab, 100 PPI, 5.12 In L, PK50 (CF2050)
- FIREPOWER Firepower 1441-0050 Polycarbonate Cover And Safety Plates; 4.5 X 5.25 in. Lens (VCT-1441-0050)
- PYRAMEX Welding Protection Repl Auto Darkening Filter for WHAM30 (WRAM30)
- FORNEY 180 ST+ Stick TIG Welder (321)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- THERMAL DYNAMICS Gas Distributor, 40 A, For PCH-25/38 - M40 (9-6507)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 30A, PK5 (9-8206)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- THERMAL DYNAMICS Electrode, 80A Characteristics, PK5 (9-8407)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- Thermal Dynamics Plasma Cutting Accessories