Shop All Plasma Cutting Systems
Thermal Dynamics
Plasma Cutter, 60A Rated Output, 90 psi
Mfr # 1-5630-1X
Zoro # G1566743
original price:
$2,996.99
2% off
new price: $2,916.99
/ea
Free Shipping & Returns
$2,916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Output 60 A
- Input Voltage 208 V AC, 230 V AC, 480 V AC
- Cutting Capacity (In.) 5/8 in
- Cable Length (Ft.) 20
- Series Cutmaster 60i
Product Information
- Brand Thermal Dynamics
- MFR # 1-5630-1X
- Zoro # G1566743
- UPC # 699488023184
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Cable Length (Ft.) | 20 |
Overall Depth (In.) | 21.12 in |
Overall Height (In.) | 14.15 in |
Overall Width (In.) | 7 17/20 in |
Overall Width | 7.85 in |
Cutting Cable Length | 20 ft |
Overall Height | 14.15 in |
Power Cord Length | 9 ft |
Overall Depth | 21.12 in |
Ground Cord Length | 20 ft |
Description
The Thermal Dynamics 1-5630-1X Plasma Cutter is a machine designed for use in a variety of metal cutting applications. It has a duty cycle of 50% at 60A and a rated output of 60A. The Cutmaster 60i plasma cutter has a total width of 7 17/20 in.. It has an overall depth of 21.12 in., as well as an overall height of 14.15 in.. This plasma cutter comes with the patented SL60QD torch, which features full flow regulator technology to ensure precise welding performance. In addition, it has been equipped with 5/8" cutting capacity, ensuring that you can cut through various metals. If you're looking for something capable of high volume metal cutting applications, the Thermal Dynamics 1-5630-1X Plasma Cutter is your solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrode Holder, 200 A, Use w/Arc Welder (1UYE6)
- MILLER ELECTRIC Tip, Fastip, Tapered, Contact, .052, PK25 (209029)
- XTRWELD 71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound (SP71TGS035-2DP)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- THERMAL DYNAMICS Plasma Torch, with 50 ft. Lead (7-5650)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- THERMAL DYNAMICS ESAB Cutmaster 58 Plasma Cut System (1-5830-1)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5631-1X)
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- BAILEIGH INDUSTRIAL BAILEIGH 40" Plasma Cutting Water Table (PT-44AH-W)
- Thermal Dynamics Plasma Cutting Systems