Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 35A, For PCH28, PK10
Mfr # 9-6500
Zoro # G2094504
product price: $95.69
/pk 10, $9.57/ea
Free Shipping & Returns
$95.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-28
- Cutting Configuration Standoff Cutting
- Compatible with Series PCH, PCM
- Compatible with Brand Thermal Dynamics
- For Plasma Cutter Series Pak Master 50, Pak Master 50XL
Product Information
- Brand Thermal Dynamics
- MFR # 9-6500
- Zoro # G2094504
- UPC # 699488544856
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Standoff Tip |
For Use With | PCH-28 |
Cutting Configuration | Standoff Cutting |
Compatible with Series | PCH, PCM |
Compatible with Brand | Thermal Dynamics |
For Plasma Cutter Series | Pak Master 50, Pak Master 50XL |
Maximum Current | 35 A |
Welding Processes | Plasma Cutting |
Description
Standoff Tip, For Plasma Cutter Series Pak Master 50, Pak Master 50XL, Compatible with Series PCH, PCM, Compatible with Brand Thermal Dynamics, Maximum Current 35 A, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Use With PCH-28, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP H.D. Heat Shield (20282)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- THERMAL DYNAMICS Stand Off Cutting Guide (9-8251)
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- THERMAL DYNAMICS Drag Shield Cap, 50-60A, For 2CZF1, 2CZF2 (9-8235)
- THERMAL DYNAMICS Tip, 20A for 11G207, PK5 (9-0091)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 50-55 Amps (5-2552)
- THERMAL DYNAMICS Shield Cup, 55 A, For PCH/M60 - 100XL (8-7500)
- THERMAL DYNAMICS Plasma Cut Tip, 40A, For PCH62, PK5 (8-7514)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6006)
- Thermal Dynamics Plasma Cutting Accessories