Shop All Plasma Cutting Accessories
Thermal Dynamics
Plasma Cut Tip, 105A, For PCH75, PK5
Mfr # 9-5708
Zoro # G2944383
product price: $36.59
/pk 5, $7.32/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-75
- Compatible with Plasma Gas Air
- Maximum Current 105 A
- Compatible with Brand Thermal Dynamics
- Compatible with Model PAK 10XR, PAK 5XR, PAK 625XR, PAK 6XR, PAK 7XR, PAK 8XR, Signature PAK 1000XR, Signature PAK 1250XR, Signature PAK 625XR, Signature PAK 750XR
Product Information
- Brand Thermal Dynamics
- MFR # 9-5708
- Zoro # G2944383
- UPC # 699488537995
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Tip |
For Use With | PCH-75 |
Compatible with Plasma Gas | Air |
Maximum Current | 105 A |
Compatible with Brand | Thermal Dynamics |
Compatible with Model | PAK 10XR, PAK 5XR, PAK 625XR, PAK 6XR, PAK 7XR, PAK 8XR, Signature PAK 1000XR, Signature PAK 1250XR, Signature PAK 625XR, Signature PAK 750XR |
Cutting Configuration | Drag Shield Cutting, Standoff Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | PCH, PCM |
Description
Tip, Compatible with Model PAK 10XR, PAK 5XR, PAK 625XR, PAK 6XR, PAK 7XR, PAK 8XR, Signature PAK 1000XR, Signature PAK 1250XR, Signature PAK 625XR, Signature PAK 750XR, Compatible with Series PCH, PCM, Compatible with Brand Thermal Dynamics, Maximum Current 105 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With PCH-75, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY ADF Cartridges - Smartweld Series (46411)
- TEMPIL Temperature Indicator Stick, 350 deg. F (28031)
- AMICO ELECTRIC MIG Consumables, 0.030-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG030-120)
- TURBOTORCH TurboTorch 341-0386-0832 Pl-5Adlx-Mc Kit|Pl-5A Dlx. Mc Kit 15Psi Acety. (341-0386-0832)
- THERMAL DYNAMICS Electrode, 40 A, PK5 (9-6506)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- THERMAL DYNAMICS Gouging Shield Cap, For 2CZF1 and 2CZF2 (9-8241)
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3487)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 120A, PK5 (9-8253)
- THERMAL DYNAMICS Electrode, Plasma Cutting Application, PK5 (9-8402)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 80A, PK5 (212728)
- Thermal Dynamics Plasma Cutting Accessories