Shop All Welding Accessories
Thermal Dynamics
Leather Leads Cover, 50 Ft with Snaps
Mfr # 9-1280
Zoro # G2363611
original price:
$404.99
1% off
new price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Function Protects Torch Leads
- Welding Processes Plasma Cutting
- Color Yellow
- Characteristics 50 ft Leather Covering with Snaps
Product Information
- Brand Thermal Dynamics
- MFR # 9-1280
- Zoro # G2363611
- UPC # 699488757812
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Length | 50 ft |
Details
Item | Plasma Torch Cable Cover |
Material | Leather |
Function | Protects Torch Leads |
Welding Processes | Plasma Cutting |
Color | Yellow |
Characteristics | 50 ft Leather Covering with Snaps |
Application | Covers Torch Lead |
For Plasma Torch Series | SL100, SL40, SL60 |
Closure Method | Snaps |
For Plasma Torch Model | 7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605 |
Compatible with Brand | Thermal Dynamics |
Description
Plasma Torch Cable Cover, Closure Method Snaps, Color Yellow, For Plasma Torch Model 7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, For Plasma Torch Series SL100, SL40, SL60, Welding Processes Plasma Cutting, Compatible with Brand Thermal Dynamics, Material Leather, Application Covers Torch Lead, Overall Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18109565)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 26 in H (PL-14D26-A15-SF)
- XTRWELD LENS24PCL Lens, Cover Plate, Clear, Polycarbonate, 2 x 4.25 (LENS24P-CL)
- XTRWELD E309L-17 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE309L17093-10)
- THERMAL DYNAMICS Torch Adapter Kit, For Powermax 600 - 900 (7-3454)
- THERMAL DYNAMICS Straight Line Cutting Guide, For Torch (7-8911)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- THERMAL DYNAMICS Torch Adapter Kit, For Esab 750i/1000i (7-3429)
- THERMAL DYNAMICS Circle Cut Guide Kit, 2.125 - 27.75 In (7-3291)
- THERMAL DYNAMICS Standoff Cut Guide, Attach to Shield Cup (9-8281)
- WORTHINGTON CYLINDERRP Max Heat Trigger Torch (TS8000T)
- Thermal Dynamics Welding Accessories