Shop All Plasma Cutting Accessories
Thermal Dynamics
Gas Distributor, 40 A, For PCH-25/38 - M40
Mfr # 9-6507
Zoro # G3222511
original price:
$41.45
10% off
new price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40
- Amps 40
- For Plasma Torch Type Handheld, Machine
- Welding Processes Plasma Cutting
- For Plasma Cutter Series Drag-Gun 38, Econopak 50, Pakmaster 38XL, Pakmaster 50, Pakmaster 50XL
Product Information
- Brand Thermal Dynamics
- MFR # 9-6507
- Zoro # G3222511
- UPC # 699488562188
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Gas Distributor |
For Use With | PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40 |
Amps | 40 |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
For Plasma Cutter Series | Drag-Gun 38, Econopak 50, Pakmaster 38XL, Pakmaster 50, Pakmaster 50XL |
Compatible with Brand | Thermal Dynamics |
Cutting Configuration | Standard Cutting |
Maximum Current | 35 A |
Compatible with Series | PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, PCH/M-42 |
Compatible with Manufacturer Part Number | PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40, PCH/M-42 |
Description
Gas Distributor, For Plasma Cutter Series Drag-Gun 38, Econopak 50, Pakmaster 38XL, Pakmaster 50, Pakmaster 50XL, Compatible with Series PCH-25/38, PCH-26, PCH/M-28, PCH/M-35, PCH/M-40, PCH/M-42, Compatible with Brand Thermal Dynamics, Maximum Current 35 A, Cutting Configuration Standard Cutting, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40, PCH/M-42, For Plasma Torch Type Handheld, Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- MILLER ELECTRIC Tip, Standard, Contact, .047, PK10 (135424)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (164-2)
- TWECO Steel Ground Clamp, 300 A (92051246)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH75, PK5 (9-5708)
- THERMAL DYNAMICS Electrode, Duty Rating Standard, For Use With 2CZF1 and 2CZF2, Pack of 5 (9-8215)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8208)
- THERMAL DYNAMICS Shield Cup, 40 A (9-6003)
- THERMAL DYNAMICS Shield Cup, 30-60 A, For PCH/M-51, PK5 (9-5630)
- THERMAL DYNAMICS Plasma Cut Tip, 35A, For PCH28, PK10 (9-6500)
- THERMAL DYNAMICS Shield Cap Machine, 70 to 100 Amps (9-8239)
- Thermal Dynamics Plasma Cutting Accessories