Shop All Floor Cleaners and Maintainers
Theochem
RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner
Mfr # 100447-99990-1P
Zoro # G810738589
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 5 gal
- Color Violet
- Fragrance Lavender
- Container Type Pail
Product Information
- Brand Theochem
- MFR # 100447-99990-1P
- Zoro # G810738589
- UPC # 24598002581
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 gal |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Violet |
Fragrance | Lavender |
Container Type | Pail |
Weight | 43.84 |
Recommended Dilution | 2 oz per gallon |
pH Range | 6.5 to 8.5 |
For Use On | Hard Surface |
Removes | Light industrial type |
Application | All Purpose |
pH | Neutral |
Description
Concentrated, neutral floor and all-purpose cleaner, leaves no residue and requires no rinse. Mop floors as part of daily floor care maintenance to pick-up soil and enhance shine. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 3.5 in W Swivel Scrub Brush, Black, Polypropylene (3638831EC03)
- AJAX Cleaner Kitchen/Bath 21 Oz (5375)
- STERILITE Wastebasket Vanity Ret 2 Gal (10198012)
- HERITAGE Trash Bag, 33X39, Black, 1.5Mil, 100, PK100 (X6639AK)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK (100448-99990-1Q)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- THEOCHEM EARLY RAIN MULTIPUROPSE CLEANER - 4/1 GL CASE, Floor Cleaner, 4PK (100448-99990-7G)
- THEOCHEM CLEAN STEP - 36 LB BOX, Floor Cleaner (100120-99992-63)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- TOUGH GUY Dust Mop Treatment, 20 oz., 20 oz. (2DCC4)
- Theochem Floor Cleaners and Maintainers